DESCRIPTION

  • Easy to locate clip keeps keys and other small objects handy
  • False bottom provides separate storage
  • Fifty six pockets store and organize everything from screws to socket wrenches
  • Fits most 5 gallon buckets
  • Large capacity storage open at the top for quick and easy access

Irwin Industrial Tool 5 Gallon Pro Bucket Tool Organizer

I420001

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Depth
20 in
Height
16 in
Material
Plastic
Material Type
Polyester
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS