DESCRIPTION

  • Blue-Groove point and cutting edge for faster chip removal
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Ten percent larger shank for added durability

Irwin Industrial Tool Speedbor® 8-Piece Drill Bit Set

I341008

Number Of Pieces:

SPECIFICATIONS

Bit Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in
Collection
Speedbor®
Length
11 in
Material
High Carbon Steel
Number Of Pieces
8 Piece

Starting at
Call for Pricing
  • QUANTITY