• Cart

DESCRIPTION

  • B-Tank valve key provides the ability to open an acetylene tank valve without stripping
  • Body provides extreme durability and strength
  • Plumb Site® offers dual-sided undistorted viewing in the plumb position and easy, more accurate plumb readings
  • Provides a 1 1/5 degree button for easy 1/4" per foot drainage
  • Rare earth magnets are 5x stronger than strip magnets and allow for easy hands-free steel construction work

Irwin Industrial Tool 9 in. Magnetic Torpedo Level

I1794153

Length:

9 in

SPECIFICATIONS

Length
9 in
Material
Die Cast Aluminum

  • QUANTITY

0 item(s) added to Cart Checkout Now