Crayon 2-Piece Red
Crayon 2-Piece Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Frequently Purchased Together
Product Details
Product Details
- For use on oily, slick, wet, or dry surfaces
- Ideal for lumber, concrete, ceramics, and metal
- Non-toxic, waterproof
Documents
Specifications
- Color Finish Name:
- Red
- Length:
- 4-1/2 in
- Product Type:
- Crayon
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 024721061904