DESCRIPTION

  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure

Irwin Industrial Tool Curve Jaw Vise Grip Lock Plier 10 in.

I502L3

Jaw Capacity in :

SPECIFICATIONS

Jaw Capacity in
1.875 in
Length
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS