Flagging Tape in White
Flagging Tape in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for construction, landscaping, excavating and locating underground cables or pipes
- Flagging tape is weatherproof PVC for harsh outdoor conditions
Specifications
- Application:
- Marking, Taping
- Color Finish Name:
- White
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 2 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 1-3/16 in