DESCRIPTION

  • Durable construction
  • Liner lock for quick-one handed operation
  • Wire stripper for built-in convenience

Irwin Industrial Tool Folding Utility Knife

I1874804

Blade Length:

SPECIFICATIONS

Blade Length
2-1/2 in
Blade Material
Bi-Metal
Color Finish
Blue, Silver
Handle Material
Steel
Length
8-87/100 in

Starting at
Call for Pricing
  • QUANTITY