5/64 - 1/2 in. Spiral Screw Extractor and Drill Bit Set (35 Piece)

You last purchased this on
 
Irwin Industrial Tool

Hanson® 5/64 - 1/2 in. Spiral Screw Extractor and Drill Bit Set (35 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

Hanson® 5/64 - 1/2 in. Spiral Screw Extractor and Drill Bit Set (35 Piece)

  • Fast #
  • Part #I11135ZR
  • Item #4215010
  • Manufacturer Part #11135ZR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Extractor size and recommended drill bit size are etched on each tool
  • Set includes: Spiral flute screw extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5, EX-6, multi-spline extractors in sizes: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16, 15/32, 1/2" and drill bits in sizes: 5/64", 7/64", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 19/64", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Requires Certification

Specifications

Collection:
Hanson®
Drive Size:
5/64 in - 1/2 in
Magnetic:
No
Material:
High Carbon Steel, High Speed Steel
Number of Pieces:
35 Piece
Tool Type:
Extractor, Drill Bit Set
UL Listed:
No