DESCRIPTION

  • One size fits all
  • Provides great stability for roofing and HVAC use
  • Velcro closure

Irwin Industrial Tool I-Gel™ Kneepads Stabilizer

I4033006

Color Finish

 

SPECIFICATIONS

Clothing Size
One Size Fits All
Collection
I-Gel™
Color Finish
Black/Blue
Material
Plastic
Material Type
Nylon

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS