5/8 in. Circular Saw Blade
Marathon® 5/8 in. Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin kerf for fast cuts
- Construction grade carbide teeth for longer life
- Vents reduce heat build-up and warping
Specifications
- Application:
- Construction, Demolition, Cutting
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Collection:
- Marathon®
- Diameter:
- 7-1/4 in
- Teeth Per Inch:
- 24
- Type:
- I24030