6-1/2 in. 18 TPI Cordless Circular Saw Blade
Marathon® 6-1/2 in. 18 TPI Cordless Circular Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Wood Cutting
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Collection:
- Marathon®
- Diameter:
- 6-1/2 in
- RPM:
- 8300
- Teeth Per Inch:
- 18
- Weight:
- 0.405 lb