DESCRIPTION

  • Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
  • Metal injection molding (MIM) process delivers strength and exceptional performance
  • Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
  • Right angle teeth grip in all directions for maximum bite
  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers

Irwin Industrial Tool Vise-Grip® Protouch Groove Lock Plier

I2078112

Length:

SPECIFICATIONS

Collection
Vise-Grip®
Color Finish
Black, Blue, Yellow
Jaw Capacity in
2.75 in
Length
12 in
Material
Steel
Thickness
1.125 in
Type
Tongue & Groove

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS