DESCRIPTION

  • Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
  • Metal injection molding (MIM) process delivers strength and exceptional performance
  • Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
  • Right angle teeth grip in all directions for maximum bite
  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers

Irwin Industrial Tool Vise-Grip® Protouch Groove Lock Straight Jaw Plier

I4935096

Length:

SPECIFICATIONS

Collection
Vise-Grip®
Color Finish
Blue, Yellow
Jaw Capacity in
2.25 in
Length
10 in
Material
Steel
Thickness
0.5 in
Tool Type
Locking

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS