DESCRIPTION

  • All bits have a 1/4" hex shank that fits all drills and 1/4" quick change adapters
  • All standard length flat bits are 6" long
  • Double spur design scribes the hole before the chips are made, producing a cleaner hole and reducing vibration
  • Patented micro-groove cutting edge and spurs produce a smoother hole finish

Irwin Industrial Tool Speed Bar Flat Wood Boring Bit

I88822

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-3/8 in
Length
6 in
Material
High Carbon Steel
Number Of Pieces
1 Piece

Starting at
Call for Pricing
  • QUANTITY