1-1/4 x 5 in. 1 Piece Auger
Speedbor® 1-1/4 x 5 in. 1 Piece Auger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7/16" quick change impact shank
- Fully forged body on bits 3/4" diameter and larger
- Speedbor®
- Size: 1 1/4" x 17"
- Patent pending welded cutting edge
Specifications
- Bit Diameter(s) (In):
- 1-1/4 in
- Bit Length:
- 5
- Collection:
- Speedbor®
- Drill Bit Type:
- Auger
- Drilling Depth (in):
- 12 in
- Length:
- 17 in
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Shank Style:
- Hex