8-Piece Drill Bit Set
This product has been replaced by
Manufacturer Part #IWAX128PC
Speedbor® 8-Piece Drill Bit Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double cutting spurs scribe the outside of the hole reducing breakout
- Ten percent larger shank for added durability
- Blue-Groove point and cutting edge for faster chip removal
- Grooved hex shank prevents slipping in drill chuck or bit extension
Specifications
- Bit Diameter(s) (In):
- 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/8 in, 1-1/2 in
- Collection:
- Speedbor®
- Length:
- 11 in
- Material:
- Alloy Steel
- Number of Pieces:
- 8 Piece