Strait-Line® 100 ft. Chalk Reel

Part #I64310  |  Item #4160121  |  Manufacturer Part #64310

$13.01 EACH

Length:

100 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Holds approximately 2 oz of chalk
  • Retrieves chalk line 3 1/2 times faster than a standard chalk reel
  • Crank handle clutch release allows release of the line without spinning the crank handle
  • Lightweight ABS impact-resistant case increases durability

Documents

Specifications

Case Material: Plastic

Collection: Strait-Line®

Faucet Connection Size: 3/4 in

Length: 100 ft

Material: Plastic

Type: I64310