16 x 4.5 in. Plier
This product has been replaced by
Manufacturer Part #2078516
The Original™ 16 x 4.5 in. Plier
Package Quantity Info:
EA: 1 IP: 2 CA: 10 PT: 690-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-groove ratcheting system has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface
- Anti-pinch, non-slip protouch™ grips provide comfort, control, and less hand fatigue
- Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
- Backed by the Irwin vise-grip lifetime guarantee
- Metal injection molding (mim) process for precision parts delivers strength and exceptional performance
- Right angle teeth grip in all directions for maximum bite
Documents
Specifications
- Collection:
- The Original™
- Jaw Capacity (in):
- 4.5 in
- Length:
- 16 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers