6 x 2.125 in. Plier

You last purchased this on
 
Irwin Industrial Tool

The Original™ 6 x 2.125 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

The Original™ 6 x 2.125 in. Plier

  • Fast #
  • Part #IRW18
  • Item #924865
  • Manufacturer Part #18
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjusting screw for exacting pressure
  • Wide-opening jaws provide greater versatility in clamping a variety of shapes
  • Guarded release trigger keeps work fast and safe
  • Swivel pads hold tapered work, awkward fabricating jobs, and delicate projects without damaging the work surface
  • Requires Certification

Specifications

Coating:
Nickel Plated
Collection:
The Original™
Color Finish Category:
Silver Tones
Color Finish Name:
Metallic Silver
FM Approved:
No
Fits Pipe Size:
6 in
Jaw Capacity (in):
2.125 in
Length:
6 in
Material:
Alloy Steel
Tool Type:
Locking C-Clamp
UL Listed:
No