DESCRIPTION

  • High performance metal drilling for portable drill users
  • Revolutionary tip design stays sharper longer and drills up to 10x faster than other leading drill bits
  • Self-centering TURBOMAX tip for clean entry and fast starts
  • Works well on curved surfaces

Irwin Industrial Tool Turbomax Drill Bit

I7331

Bit Sizes:

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Length
2-3/4 in
Material
High Speed Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY