Vinyl Danger Do Not Enter Barrier Tape

Part #I66202  |  Item #4214597  |  Manufacturer Part #66202

$7.11 EACH

Lettering:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tape is weatherproof PVC for harsh outdoor conditions
  • Ideal for construction, landscaping, excavating and locating underground cables or pipes

Specifications

Length: 300 ft

Lettering: Danger Do Not Enter

Material: Plastic

Material Type: Vinyl

Thickness: 2 mil

Width: 3 in