10 x 1-3/4 in. Plier

This product has been replaced by

PLIER LCKING 10R FR REDUCE HAND SPN 10IN
Irwin Industrial Tool PLIER LCKING 10R FR REDUCE HAND SPN 10IN
Manufacturer Part #IRHT82576
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 10 x 1-3/4 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PLIER LCKING 10R FR REDUCE HAND SPN 10IN
Irwin Industrial Tool PLIER LCKING 10R FR REDUCE HAND SPN 10IN
Manufacturer Part #IRHT82576
Irwin Industrial Tool

Vise-Grip® 10 x 1-3/4 in. Plier

  • Fast #
  • Part #I1T
  • Item #4146970
  • Manufacturer Part #1T
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Vise-Grip®
GSA Approved:
No
Jaw Capacity (in):
1-3/4 in
Length:
10 in
Material:
Steel
Number of Tools Included:
1
Shank Style:
Hex
Tool Type:
Locking Pliers