10 x 2.25 in. Plier
Vise-Grip® 10 x 2.25 in. Plier
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro-Touch™ grips
- Right angle teeth grip in all directions
- Vise-Grip®
- Meets or exceeds ANSI specifications
- Durable nickel chromium steel construction
Specifications
- Collection:
- Vise-Grip®
- Jaw Capacity (in):
- 2.25 in
- Length:
- 10 in
- Material:
- Nickel, Chromium, Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers