• Cart

DESCRIPTION

  • Meets or exceeds ANSI specifications
  • Pro-Touch™ grips provide extra comfort and reduces hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Seven jaw positions

Irwin Industrial Tool Vise-Grip® 10 in. Groove Joint Plier

I2078510

Length:

10 in

SPECIFICATIONS

Collection
Vise-Grip®
Color Finish
Stainless Steel
Jaw Capacity in
2 in
Length
10 in
Material
Steel
Material Type
Nickel Chromium
Thickness
1/2 in
Tool Type
Locking

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS