7 x 1.5 in. Plier

This product has been replaced by

PLIER LCKING 7CR FAST RELEASE 7IN
Irwin Industrial Tool PLIER LCKING 7CR FAST RELEASE 7IN
Manufacturer Part #IRHT82574
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 7 x 1.5 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PLIER LCKING 7CR FAST RELEASE 7IN
Irwin Industrial Tool PLIER LCKING 7CR FAST RELEASE 7IN
Manufacturer Part #IRHT82574
Irwin Industrial Tool

Vise-Grip® 7 x 1.5 in. Plier

  • Fast #
  • Part #I13T
  • Item #4085099
  • Manufacturer Part #13T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides maximum torque without requiring heavy input pressure
  • One-handed, triggerless release is 2x easier to open than traditional locking pliers
  • Self-energizing lower jaw provides 3x more gripping power than traditional locking pliers with no slipping or stripping
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Constructed of high-grade heat-treated allow steel for toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Curved jaw put tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
  • Anti-pinch, non-slip ProTouch™ Grips provide comfort, control and less hand fatigue
  • Backed by the Irwin Vise Grip® lifetime guarantee
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
1.5 in
Length:
7 in
Number of Tools Included:
1
Tool Type:
Locking Pliers