DESCRIPTION

  • 43% less weight than standard 14" cast iron pipe wrenches
  • Ratchets quickly to work surface
  • Riveted to heat treated steel body
  • User's speed and convenience enhanced with one handed operation

Irwin Industrial Tool Vise Quick Adjustable Pipe Wrench

I274001SM

Material:

SPECIFICATIONS

Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY