• Cart

DESCRIPTION

Island Fitting Company 1-1/4 in. 300# Carbon Steel Groove-O-Let

GOLULFMH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Clean Bagged
No
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
2-1/2 in
Fitting Type
Grooveolet
Material
Carbon Steel
Outlet Size In
1.25
Pressure Class
300#
UL Listed
Yes