DESCRIPTION

Island Fitting Company 4 in. 500# Carbon Steel Groove-O-Let

IGOL5ULFMP

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
4 in
Fitting Type
Grooveolet
Material
Carbon Steel
Outlet Size In
4
Pressure Class
500#
UL Listed
Yes