Island Fitting Company 6 in. 300# Carbon Steel Groove-O-Let
GOLULFMU
MORE SIZES AVAILABLE
-
PRICE
FITS PIPE SIZE
SPECIFICATIONS
- ASME Specifications
- ASME B1.20.1
- Clean Bagged
- No
- End Connection 1
- Grooved
- End Connections
- Grooved
- FM Approved
- Yes
- Fits Pipe Size
- 6 in
- Fitting Type
- Grooveolet
- Material
- Carbon Steel
- Outlet Size In
- 6
- Pressure Class
- 300#
- UL Listed
- Yes