DESCRIPTION

ISOCLIMA SPA 1/2 in. x 164 ft. Preinsulated Copper Pipe Coils

IISO12164

Liquid Line OD :

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
164 ft
Liquid Line OD
1/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY