• Cart

DESCRIPTION

ISOCLIMA SPA Copper Line Set

IISO1250

Liquid Line OD :

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Length
50 ft
Liquid Line OD
3/4 in
Material
Copper
Suction Line OD
1/2 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY