DESCRIPTION

ITT-Bell & Gossett 1/8 Manual Air Vent

B113055

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male Threaded
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Material
Brass