DESCRIPTION

ITT-Bell & Gossett 125 psig Relief Valve

B110127

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Section IV
End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass
Maximum Pressure
125 psig
Maximum Temperature
250
Valve Seat Material
EPDM
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY