DESCRIPTION

  • Designed to protect fired and unfired hot water vessels against overpressure conditions
  • Engineered in accordance with the requirements of section IV of the ASME boiler and pressure vessel code for heating boilers

ITT-Bell & Gossett 125 psig Safety Relief Valve

B110121

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Section IV
End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass
Maximum Pressure
125 psig
Maximum Temperature
250
Valve Seat Material
EPDM
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS