1/8 x 1/8 in. Automatic Air Vent
1/8 x 1/8 in. Automatic Air Vent
Frequently Purchased Together
Product Details
- Automatic air vents are designed to vent the accumulation of troublesome air wherever it can be trapped
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Brass