ITT-Bell & Gossett 230V Circulator Pump
B105100LF
Horsepower:
SPECIFICATIONS
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- Fitting Size 1
- 3 in
- Fitting Size 2
- 3 in
- Fitting Sizes
- 3 in x 3 in
- Horsepower
- 3/4 hp
- Impeller
- Bronze
- Lead Law Compliant
- Yes
- Material
- Bronze
- Maximum Temperature
- 225
- NSF Certified
- No
- Phase
- Single Phase
- RPM
- 1725
- UL Listed
- No
- Volts
- 115/230V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday