DESCRIPTION

  • Automatic air vents are designed to vent the accumulation of troublesome air wherever it can be trapped

ITT-Bell & Gossett Air Valve

B1130

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/8 in
Fitting Size 2
3/4 in
Fitting Sizes
1/8 in x 3/4 in
Height
4-3/4 in
Material
Brass, Cast Iron, Steel

Starting at
Call for Pricing
  • QUANTITY