DESCRIPTION

  • Built in 24-hour timer which allows the selection of system operating periods to suit family usage
  • Built-in fixed thermostat
  • Energy efficient using permanent magnet, ECM (electronically commutated motor) technology
  • Requires only one pump and one installation for all fixtures on the hot water plumbing line
  • Silent during operation

ITT-Bell & Gossett Brass NPT Fixed Thermostat Pump

BLHB08100098

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Material
Brass
Pump Application
Domestic Hot Water
Pump Phase
1
Size
3/8 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday