DESCRIPTION

  • Used with Bell and Gossett series 100, HV, 2", PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. HV, Obs. 2"

ITT-Bell & Gossett Cast Iron Coupling Assembly

B118705

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Cast Iron

Starting at
Call for Pricing
  • QUANTITY