DESCRIPTION

ITT-Bell & Gossett Cast Iron Pump Flange

B101005

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Brand Model Compatibility
ITT-Bell & Gossett PL-45 PL Series Pumps
End Connection 1
NPT
Fitting Size 1
1 in
Material
Iron
Size
1 in
UL Listed
No