DESCRIPTION

  • Carbon bearings, diamond-like ceramic shaft and generous clearances are more resistant to lime, chloride and oxide build-up
  • Designed specifically for quiet operation
  • One-piece, high-nickel stainless steel stator can isolate the stator from system fluid and maintains precision bearing alignment for longer bearing life
  • Self-cleaning particle shield protects the shaft and bearings from system start-up debris
  • Stabilized, heat resistant, polypropylene impeller, its closed design improves operating efficiency
  • Three speed pump

ITT-Bell & Gossett Cast Iron Wet Pump

B103417

Volts:

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1-1/4 in
Flow Rate
24 gpm
Horsepower
1/15 hp
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Phase
1
RPM
2950
Size
3/4 in
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY