DESCRIPTION

  • Convenient cleanable strainer is designed to prevent dirt and sediment from entering the system
  • Fast fill feature reduces start-up time and labor
  • Low inlet pressure check valve helps prevent loss of system pressure if the supply water drops below system pressure

ITT-Bell & Gossett Fast Fill Dual Unit Valve

B110197

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
Material
Brass
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY