DESCRIPTION

ITT-Bell & Gossett Flanged Body Booster Pump

B105092LF

Horsepower:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Horsepower
1/2 hp
Impeller
Bronze
Lead Law Compliant
Yes
Maximum Temperature
225
NSF Certified
No
Phase
Single Phase
Pump Phase
1
RPM
1725
Size
3 in x 3 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY