DESCRIPTION

ITT-Bell & Gossett Motor

B111044

Volts:

SPECIFICATIONS

Brand Model Compatibility
ITT-Bell & Gossett Series 60 and 1522 Pumps
Horsepower
1/2 hp
NSF Certified
No
Phase
Single Phase
RPM
1725
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY