DESCRIPTION

  • Features a micro-bubble air separator that makes both residential and commercial hydronic heating systems more efficient, operate quieter, and last longer
  • Features a non-clog vent design that eliminates callbacks due to the fouling of the valve
  • The compact design and the no-minimum straight pipe requirements allow EASB-JR to be installed wherever air is a problem

ITT-Bell & Gossett Sweat Enhanced Air Separator

B112115

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Brass