DESCRIPTION

ITT-Bell & Gossett Sweat Isolation Check Valve & Flange

B101236LF

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Valve Size
3/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY