DESCRIPTION

ITT-Bell & Gossett Sweat x Press Bronze Half Union Pressure Relief

B11320LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Press
End Connections
Sweat x Press
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze