DESCRIPTION

  • For general purpose applications requiring low flow rate sensitivity
  • In-line configuration eliminates need for a pipe tee

ITT-McDonnell & Miller 1 in. NPT Flow Switch

M114780

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

DOCUMENTS

SPECIFICATIONS

AMP
7.4
Brand Model Compatibility
ITT-McDonnell & Miller FS5-1
End Connection 1
NPT
Fitting Size 1
1 in
Power Source
Electric
Size
1 in
UL Listed
Yes
Volts
240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday