ITT-McDonnell & Miller
120 V Low Water Cut-Off Probe Control
Part #M144676 | Item #1391978 | Manufacturer Part #144676
$148.00
EACH
Volts:
Product Details
- For use with residential applications
- Features electronic operation with red LED for low water and green LED for power, automatic reset and test button
- Probe sensitivity to 20,000 ohms
- No lock out with loss of power if probe is in water
- No blow down of control required
Documents
Specifications
Maximum Temperature: 250
Volts: 120V