120V 15 psi Electronic Low Water Cut-Off with Manual Reset

You last purchased this on
 
ITT-McDonnell & Miller

120V 15 psi Electronic Low Water Cut-Off with Manual Reset

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-McDonnell & Miller

120V 15 psi Electronic Low Water Cut-Off with Manual Reset

  • Fast #
  • Part #M153895
  • Item #1588141
  • Manufacturer Part #153895
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic operation
  • User-friendly diagnostics include: red LED light indicating low water/shorted probe, and green LED power/testing light
  • For residential, commercial, and industrial applications
  • No blow down of control required
  • No lock out with loss of power if probe is in water
  • Probe sensitivity: 7000 ohms
  • Requires Certification

Documents


Specifications

Height:
5-3/4 in
Length:
4-1/4 in
Maximum Temperature:
250
Pressure - Maximum:
15 psi
Volts:
120V
Width:
2-7/8 in